Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Murray 22" Single Stage Snow Thrower
Availability: Usually ships same day Stock No:WB640177
Price: $616.00
Product Information
Murray 22" Single Stage Snow Thrower
Murray 22" Single Stage Snow Thrower features Briggs & Stratton 800 Snow Series OHV Engine, with 8.00 ft-lbs gross torque. 110V electric start with recoil back up and wear resistant polymer auger cleans down to the pavement without damaging surface. 12-1/2" intake height; throws snow up to 30 feet. 22" clearing width. Manual chute rotation and deflector controls. Synthetic oil included. Plastic/steel construction. Black color finish.
Product Specifications
LENGTH INCHES
--
HEIGHT INCHES
--
COLOR FINISH
Black
BRAND
Murray
CONSTRUCTION
Plastic/Steel
TYPE
Single Stage
CHUTE ROTATION
220° Manual
TIRE SIZE
8" x 2"
TREAD
--
HEADLIGHT
--
HEATED HAND GRIPS
--
CC
205
ENGINE START
B&S 800 Snow Series
DRIVE TYPE
Auger Propelled
CHUTE DEFLECTOR
Manual
STARTER
110V Electric Recoil
TORQUE (FT LBS)
8.00
AUGER DIAMETER
10"
AUGER STYLE
Rubber Flighted
INTAKE HEIGHT
12-1/2"
CLEARING WIDTH
22"
CONTROL TYPE
--
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700