1.888.978.7759
Mail Boss Package Master Commercial Locking Mailbox White

Availability: Usually ships in 2 to 5 days
Item #: WBB554274

with FREE shipping today! (within the contiguous US)

Price: $241.95

Product Information
Mail Boss Package Master Commercial Locking Mailbox White

The Mail Boss Package Master™ Commercial Locking Mailbox is the ultimate security mailbox for receiving small packages and parcels and securely storing weeks of mail. This extra-large capacity mailbox features patented "Mail Shield" technology, so unlike with other bin-mailers, your mail and packages are safe from fishing. Perfect for those who need to receive small packages such as prescriptions by mail. Durable powder coated finish. The Package Master™ commercial mailbox has one 2.5"H x 11.9"W x 15.8"D outgoing mail tray, one 1.25"H x 10.5"W incoming mail slot, an incoming package bin, a 5.1"H x 10.8"W mail retrieval door, and includes 7-pin high security tube lock with 3 keys for security. Hardware included. Posts sold separately.

Product Specifications
WIDTH INCHES 12
DEPTH INCHES 21-1/2
HEIGHT INCHES 16-1/2
COLOR FINISH White
ASSEMBLY Assembled
BRAND Mail Boss
CONSTRUCTION 12/14-Gauge Galvanized Welded Steel, Stainless Steel Hinges
MANUFACTURERS PART NUMBER 7207
OPENINGS 2
PACKAGE QUANTITY 1
SERIES Package Master
STYLE Standing Package Mail Box
TYPE Front Access
WEIGHT LBS 52
CERTIFIED/APPROVED USPS Approved
LIMITED WARRANTY 1 Year

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700