1.888.978.7759
Metro Wall Mount Mail Boss Locking Mailbox Black

Availability: Usually ships in 2 to 5 days
Item #: WBB554304

with FREE shipping today! (within the contiguous US)

Price: $111.95

Product Information
Metro Wall Mount Mail Boss Locking Mailbox Black

The Metro Wall Mount Mail Boss is a high security house-mount locking mailbox with contemporary appeal. The stylish Metro locking mailbox is made of heavy-gauge galvanized steel, and features a patent-pending anti-pry latch and a professional grade tube lock for maximum security, so you can safely and conveniently receive your sensitive mail at your doorstep. Durable powder-coated finish. The Metro Wall Mount Mail Box has one 1.63"H x 15.38"W incoming mail slot, a 3.5"H x 15.38"W outgoing mail clip area, and a 8"H x 15.38"W mail retrieving door. Includes 7-pin high security tube lock with 3 keys for security. Comes with reflective house numbers and hardware.

Product Specifications
WIDTH INCHES 15-3/8
DEPTH INCHES 5-3/4
HEIGHT INCHES 14-3/4
COLOR FINISH Black
ASSEMBLY Assembled
BRAND Mail Boss
CONSTRUCTION 14/16-Gauge Galvanized Welded Steel, Stainless Steel Hinges
MANUFACTURERS PART NUMBER 7162
OPENINGS 2
PACKAGE QUANTITY 1
SERIES Metro
STYLE Wall Mount
TYPE Front Access
WEIGHT LBS 22
CERTIFIED/APPROVED USPS Approved
LIMITED WARRANTY 1 Year

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700