1.888.978.7759
Laptop Depot Tower Regal Cherry Top Tan Metallic Finish 30 Laptops Capacity

Availability: Usually ships in 15 to 18 days
Item #: WBB554499
List Price: $2,563.00 Save: up to 47%
Price: $1,367.00

Product Information
Laptop Depot Tower Regal Cherry Top Tan Metallic Finish 30 Laptops Capacity

The LapTop Depot Tower (LTDT) provides a safe and easy way to store, charge and/or transport laptops in a school, government, training or corporate environment. Each unit is secured with a key lock to help ensure the security of laptops. Laptop compartment size can accommodate up to 17" screen laptops. Venting design allows for natural convective airflow to aid in cooling when doors are closed and lateral airflow when the doors are opened. The body and doors are constructed of 18 and 20 gauge steel, and the dividers are constructed of 20 gauge steel. The keyed lock is a single point lock. Locking doors and UL approved electrical components are standard on all models of the LTDT. Each unit features a 1-1/4" cable grommet on both sides of the unit for easy cable management. The lockable door on the depots retracts within the body of the unit to save valuable floor space. Durable 1-1/8" Laminated Wood Top with T-Molding allows for use of printers, projectors and other equipment on top of the LTDT. Provides a smooth, working and writable surface, unobstructed by handles or metal lip. Each Depot features a cable grommet on both sides of the unit for convenient cable management. Drawer base can be added for additional secure storage to the bottom of a stack. The drawer base and each of the depots are secured by a key lock. Each bay is equipped with a 10 outlet UL certified power strip with 8' cord. Exterior Dimensions: 24-3/4"W x 22-3/4"D x 63-5/8"H. Compartment Dimensions: 1-7/8"W x 17"D x 12-3/4"H. Interior Drawer Dimensions: 19-1/4"W x 16-3/16"D x 5-1/2"H. Casters cannot be added to an LTDT30 due to tipping hazards.

Product Specifications
WIDTH INCHES 24-3/4
HEIGHT INCHES 63-5/8
DEPTH INCHES 22-3/4
COLOR FINISH Tan
CAPACITY 30 Laptops
BRAND Datum
MANUFACTURERS PART NUMBER LTDT30-L20-T56
LIMITED WARRANTY Limited Lifetime
TOP COLOR Regal Cherry
TYPE Flip-top Front Door
DESCRIPTION LapTop Depot Tower™
CONSTRUCTION Welded Steel with Laminated Top

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700