Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
HSS Annular Cutter, 1-11/16" D, 1.272" I.D. for 2" Depth of Cut, 10 Flutes x 3/4" Sh D
Availability: Out of stock, please check back soon. Stock No:WBB554828
Price: $87.95
Product Information
High Speed Steel TMX Annular Cutters . HSS TMX Annular Cutter, 1-11/16" cutting diameter x 1.272" inside diameter for 2" depth of cut with 10 flutes x 3/4" shank diameter with 2 shank flats.
TMX Annular Cutter has a 3/4" shank with two flats and is interchangeable with other standard hole cutting systems
Cutter design eliminates the need for multi-step drilling
Product Specifications
BRAND
Import
DEPTH OF CUT
2"
MATERIAL
HSS
NUMBER OF FLUTES
10
SHANK SIZE
3/4"
DIAMETER
1-11/16"
SHANK DIAMETER INCHES
3/4
MANUFACTURERS PART NUMBER
B554828
CUTTING DIAMETER INCHES
1-11/16
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700