1.888.978.7759
Low Back Conductive Fabric Chair with Nylon Base & Drag Chain Charcoal

Availability: Usually ships in 9 to 12 days
Item #: WBB560772
Qty Price
1-2 $204.95 ea.
3+ $192.95 ea.

Product Information
Low Back Conductive Fabric Chair with Nylon Base & Drag Chain Charcoal

Super heavy duty 450 lbs. capacity. 18" wide X 18" deep with front waterfall contour seat and 2-1/2" high resilient density foam for better comfort. Plastic nylon base with drag chain. Seat range 17"-22". Black back bar. Back 15-1/2" W x 12" H. Weight 28 lbs.

Product Specifications
COLOR FINISH Charcoal
BACK WIDTH INCHES 15-1/2
BACK HEIGHT INCHES 12
BACKREST Low-Back
BRAND Industrial Seating
DESCRIPTION Conductive Fabric
SEAT WIDTH INCHES 18
SEAT DEPTH INCHES 18
SEAT HEIGHT RANGE INCHES 17 to 22
MANUFACTURERS PART NUMBER PL22S-FC-Charc-441
UPHOLSTERY Fabric
CAPACITY LBS 450
APPLICATION/USAGE Office Seating
BASE 5-Star Caster Base
CONSTRUCTION Nylon Base with Drag Chain
ARM TYPE Armless

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700