Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
ESD-Safe Vinyl Chair with Nylon Base with Drag Chain Black
Availability: Usually ships in 7 to 10 days Stock No:WBB560827
Quantity Discount
QTY
Price
1-2
$175.95 ea.
3+
$164.95 ea.
Product Information
ESD-Safe Vinyl Chair with Nylon Base with Drag Chain Black
300 lbs. capacity. 18" wide x 17" deep seat with 3" high resilient density foam. Plastic nylon base with drag chain. Chrome back bar. Rubber edge banding protection, on seat and back. Back 15-1/2" W x 12" H. Seat range 17"-22". Weight 25 lbs.
Product Specifications
COLOR FINISH
Black
BACK WIDTH INCHES
15-1/2
BACK HEIGHT INCHES
12
BRAND
Industrial Seating
CONSTRUCTION
Nylon Base with Drag Chain
DESCRIPTION
ESD
SEAT WIDTH INCHES
18
SEAT DEPTH INCHES
17
SEAT HEIGHT RANGE INCHES
17 to 22
MANUFACTURERS PART NUMBER
52-VCD-Black-451
UPHOLSTERY
Vinyl
CAPACITY LBS
300
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700