1.888.978.7759
Heavy Duty Vinyl Chair with Aluminum Base Blue

Availability: Usually ships in 9 to 12 days
Item #: WBB560875
qty Price
1-2 $213.95 ea.
3+ $196.95 ea.

Product Information
Heavy Duty Vinyl Chair with Aluminum Base Blue

Super heavy duty 450 lbs. capacity. 20" wide x 18"deep seat with 3" Thick  high resilient density foam, for better comfort. Seat range 17"-22". Aluminum base. Black back bar. Rubber edge banding protection on seat and back. Back 15-1/2" W x 12" H. Weight 28 lbs.

Product Specifications
COLOR FINISH Blue
ARM TYPE Armless
BACK WIDTH INCHES 15-1/2
BACK HEIGHT INCHES 12
BACKREST Mid-Back
BASE 5-Star Caster Base
BRAND Industrial Seating
CONSTRUCTION Aluminum Base
DESCRIPTION Heavy Duty
SEAT WIDTH INCHES 20
SEAT DEPTH INCHES 18
SEAT HEIGHT RANGE INCHES 17 to 22
MANUFACTURERS PART NUMBER AL12-V-Blue-211
UPHOLSTERY Vinyl
CAPACITY LBS 450
APPLICATION/USAGE Healthcare

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700