Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Heavy Duty Fabric Stool with Nylon Base & Foot Ring Navy
Availability: Usually ships in 7 to 10 days Stock No:WBB560940
Quantity Discount
QTY
Price
1-2
$212.95 ea.
3+
$199.95 ea.
Product Information
Heavy Duty Fabric Stool with Nylon Base & Foot Ring Navy
Super heavy duty 450 lbs. capacity. 20" wide x 18"deep seat with 3". Thick high resilient density foam for better comfort. Seat range 21"-31". Plastic nylon base. 20" Footring. Black back bar. Back 15-1/2" W x 12" H.
Product Specifications
CAPACITY LBS
450
COLOR FINISH
Navy
BACK WIDTH INCHES
15-1/2
BACK HEIGHT INCHES
12
BRAND
Industrial Seating
CONSTRUCTION
Nylon Base w/ Footring
DESCRIPTION
Heavy Duty
SEAT WIDTH INCHES
20
SEAT DEPTH INCHES
18
SEAT HEIGHT RANGE INCHES
21 to 31
UPHOLSTERY
Fabric
MANUFACTURERS PART NUMBER
PL10-F-Navy-321
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700