1.888.978.7759
High Back Conductive Fabric Chair w/ Nylon Base & Drag Chain Gray

Availability: Usually ships in 9 to 12 days
Item #: WBB560956
Qty Price
1-2 $232.95 ea.
3+ $218.95 ea.

Product Information
High Back Conductive Fabric Chair w/ Nylon Base & Drag Chain Gray

Super heavy duty 450 lbs. capacity. 21-1/2" wide X 18" deep with front waterfall contour seat and 3" Thick high resilient density foam for better comfort. Seat range 17"-22". Plastic nylon base with drag chain. Black back bar. Back 19" W X 16-1/2" H. Weight 30-1/2 lbs.

Product Specifications
COLOR FINISH Gray
ARM TYPE Armless
BACK WIDTH INCHES 19
BACK HEIGHT INCHES 16-1/2
BACKREST High-Back
BASE 5-Star Caster Base
BRAND Industrial Seating
CONSTRUCTION Nylon Base with Drag Chain
DESCRIPTION Conductive Fabric
SEAT WIDTH INCHES 21-1/2
SEAT DEPTH INCHES 18
SEAT HEIGHT RANGE INCHES 17 to 22
MANUFACTURERS PART NUMBER PE22W-FC-Grey-431
UPHOLSTERY Fabric
CAPACITY LBS 450
APPLICATION/USAGE Office Seating

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700