Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Mystic 1 Seat Bench, Kilkenny Tweed Apple Torte Healthcare Vinyl
Availability: Usually ships in 15 to 18 days Stock No:WBB561119
Quantity Discount
QTY
Price
1-4
$195.95 ea.
5+
$186.95 ea.
Product Information
Mystic 1 Seat Bench, Kilkenny Tweed Apple Torte Healthcare Vinyl
The new workstation guest chair the fits under your workspace. Provides guest and collaborative seating in the workstation without additional footprint. Clean, simple contemporary design. Durable powder coated finish. Environmentally friendly soy based foam. Matrex seat support system for long life comfort.
Product Specifications
WIDTH INCHES
18-1/2
DEPTH INCHES
18-1/2
HEIGHT INCHES
18-1/2
COLOR FINISH
Kilkenny Tweed Apple Torte
ASSEMBLY
Unassembled
BRAND
Lesro®
DESCRIPTION
1 Seat Bench
SEAT WIDTH INCHES
18-1/2
SEAT DEPTH INCHES
18-1/2
SEAT HEIGHT INCHES
18-1/2
UPHOLSTERY
Healthcare Vinyl
FRAME COLOR
Silver
FRAME CONSTRUCTION
Steel
CAPACITY LBS
275
MANUFACTURER PART NUMBER
S1001B7VVKTAT
LIMITED WARRANTY
Limited Lifetime, 2 Year Fabric/Covering Warranty
COLLECTION
Mystic
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700