Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Mystic 2 Chairs w/ Center Table, Walnut Arm Cap Fandango Apple
Availability: Usually ships in 10 to 13 days Stock No:WBB561250
Quantity Discount
QTY
Price
1-4
$580.00 ea.
5+
$555.00 ea.
Product Information
Mystic 2 Chairs w/ Center Table, Walnut Arm Cap Fandango Apple
Clean, simple contemporary design. Complements today's uncluttered look. Stunning simplicity for reception area and lounge seating applications. Refined tapered back. Walnut finish high pressure laminate table top. Solid hardwood arm caps. Durable powder coated finish. Environmentally friendly soy based foam. Matrex seat support system for long life comfort. Wallsaver Design.
Product Specifications
WIDTH INCHES
67
DEPTH INCHES
25
HEIGHT INCHES
35
COLOR FINISH
Fandango Apple
ASSEMBLY
Unassembled
BACK WIDTH INCHES
20
BACK HEIGHT INCHES
16
BRAND
Lesro®
DESCRIPTION
2 Chairs w/ Connecting Center Table
SEAT WIDTH INCHES
20
SEAT DEPTH INCHES
19
SEAT HEIGHT INCHES
19
UPHOLSTERY
Fabric
FRAME COLOR
Silver
FRAME CONSTRUCTION
Steel
CAPACITY LBS
275 per Seat
TOP FINISH
Walnut
TOP CONSTRUCTION
High Pressure Laminate
MANUFACTURER PART NUMBER
S2811G7WSFDAL
LIMITED WARRANTY
Limited Lifetime, 2 Year Fabric/Covering Warranty
COLLECTION
Mystic
ARM CAPS
Walnut
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700