1.888.978.7759
Mystic 5 Seat Sofa, Natural Arm Cap Fandango Apple

Availability: Usually ships in 11 to 14 days
Item #: WBB561307
List Price: $1,954.00 Save up to 45%
Qty Price
1-4 $1,119.00 ea.
5+ $1,069.00 ea.

Product Information
Mystic 5 Seat Sofa, Natural Arm Cap Fandango Apple

Clean, simple contemporary design. Complements today's uncluttered look. Stunning simplicity for reception area and lounge seating applications. Refined tapered back. Solid hardwood arm caps. Durable powder coated finish. Environmentally friendly soy based foam. Matrex seat support system for long life comfort. Wallsaver Design.

Product Specifications
WIDTH INCHES 111-1/2
DEPTH INCHES 25
HEIGHT INCHES 35
COLOR FINISH Fandango Apple
ASSEMBLY Unassembled
BACK WIDTH INCHES 105
BACK HEIGHT INCHES 16
BACKREST Mid-Back
BRAND Lesro®
DESCRIPTION 5 Seat Sofa
SEAT WIDTH INCHES 105
SEAT DEPTH INCHES 19
SEAT HEIGHT INCHES 19
UPHOLSTERY Fabric
CAPACITY LBS 275 per Seat
MANUFACTURER PART NUMBER S5801G7NSFDAL
LIMITED WARRANTY Limited Lifetime, 2 Year Fabric/Covering Warranty
COLLECTION Mystic
ARM CAPS Natural
FRAME COLOR Silver
ARM TYPE Armrest
APPLICATION/USAGE Guest/Reception
BASE 4-Leg
FRAME CONSTRUCTION Steel

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700