1.888.978.7759
Neptun 19250-PC-UV 250W 22" Polycarbonate Induction High Bay with open reflector (no lens)

Availability: Usually ships in 14 to 17 days
Item #: WBB561906
Price: $519.00

Product Information
250W 22" High Bay fixture ideal for indoor lighting applications such as manufacturing, warehouse, sports, etc. Fixture has heat and impact resistant UV polycarbonate diffuser /reflector. Aluminum ballast housing with mounting hook and 3' cord whip for easy installation. Ballast made with long life components InstantON(TM) flicker-free Cold Start and Hot Re-Start. Correlated Color Temperature of 5000°K for greater visibility. High Power Factor, Low THD Replaceable Ballast with Advanced phosphors for high Lumen Maintenance and high lumen output up to 10 years Maintenance free operation. Fixture can be supplied with longer cord whip and optional plug if required. Polycarbonate lens add-on optional.

Product Specifications
AVG. LIFE HOURS 100,000
BRAND NEPTUN
CRI 83
LUMENS 20,000
MANUFACTURER PART NUMBER 19250-PC-UV
COLOR FINISH CLEAR
Hz 250 kHz
PRODUCT FAMILY HIGH BAY
VOLTAGE 120V - 277V
WATTAGE 250
BALLAST TYPE Electronic
LAMP TYPE Induction
COLOR TEMPERATURE 5000°K

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700