1.888.978.7759
Satco S3160 35t4/Cl 35w Halogen W/ Bi-Pin Base, 12v Bulb - Pkg Qty 12

Availability: Usually ships in 3 to 6 days
Item #: WBB564061
$1.01 each
Sold in packages of 12
Price: $12.12

Product Information
35T4/CL 35W Halogen w/ Bi-Pin Base, 12V

Satco Halogen Lamps
  • Whiter light than incandescent
  • Excellent lumen maintenance
  • Longer life than incandescent
  • More Efficient than Incandescent
Product Specifications
AVG. LIFE HOURS 600
BASE GY6.35
BRAND Satco
KELVIN 2900
LUMENS 1350
MANUFACTURERS PART NUMBER S3160
MAXIMUM OVERALL LENGTH (IN.) 1-9/16
PACKAGE QUANTITY 12
SHAPE T-4
TYPE Halogen
VOLTAGE 12
WATTAGE 35
CATEGORY Halogen
FINISH Clear
ANSI BASE GY6.35
LAMP CODE 35T4/CL
PACK TYPE Box

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: May 03, 2013
Reviewed by: kelly kajdanowski (Palatine Illinois)
Customer Rating:
Great product / GREAT price
Thank you so much for the quick service and great pricing! I was concerned because I had not ordered from you in the past, but will make sure you are part of our "company order list". - Kelly K
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700