Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Osram Sylvania 21670 FBO32/835/6/ECO 32W Fluorescent w/ Medium Bi-Pin Base - Neutral White
Availability: Usually ships in 3 to 6 days Stock No:WBB564227
Price: $10.50 ea.(Sold in qty. of 16)
Product Information
FBO32/835/6/ECO 32W Fluorescent w/ Medium Bi-Pin Base - Neutral White
Osram Sylvania Fluorescent Lamps
High Efficacy
Very good color
Wide range of colors
Wide range of wattages
Good Lumen Maintenance
Long Life
Product Specifications
AVG. LIFE HOURS
20000
BRAND
Osram Sylvania
KELVIN
3500
LIGHT COLOR
Neutral White
LUMENS
2850
MANUFACTURERS PART NUMBER
21670
PACKAGE QUANTITY
16
SHAPE
T8
TYPE
Fluorescent
WATTAGE
32
PHILLIPS PART #
379008
GE PART #
10485
PHILLIPS LAMP CODE
FB32T8/TL835/6 ALTO 20PK
GE LAMP CODE
F32T8/SPX35/U/6
SYLVANIA LAMP CODE
FBO32/835/6/ECO
META TAG
Fluorescent
ANSI BASE
G13
LAMP CODE
FBO32/835/6/ECO
CATEGORY
Fluorescent
NOMINAL DIAMETER INCHES
22-1/2
SYLVANIA NAED #
21670
GRAINGER PART #
3V976
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700