1.888.978.7759
Sylvania Fbo32/741/6/Tf/Eco 32w Fluorescent W/ Medium Bi-Pin Base - Cool White Bulb - Pkg Qty 16

Availability: Usually ships in 4 to 7 days
Item #: WBB564229
$22.25 each
Sold in packages of 16
Price: $356.00

Product Information
FBO32/741/6/TF/ECO 32W Fluorescent w/ Medium Bi-Pin Base - Cool White

Osram Sylvania Fluorescent Lamps
  • High Efficacy
  • Very good color
  • Wide range of colors
  • Wide range of wattages
  • Good Lumen Maintenance
  • Long Life
Shatter Proof lamps are designed for any application where lamps are at risk of being broken. The rubber coating will contain the glass particles and phosphors should the lamp break, keeping it from falling into food, or elsewhere. Many jurisdictions now require the use of coated lamps in all food preparation, and service areas. The coating also has the added benefit of blocking all UV emissions from 100 to 380 nanometers.
Product Specifications
AVG. LIFE HOURS 20000
BASE --
BRAND Sylvania
KELVIN 4100
LIGHT COLOR Cool White
LUMENS 2750
MANUFACTURERS PART NUMBER S6594
PACKAGE QUANTITY 16
SHAPE --
TYPE Fluorescent
WATTAGE 32
ANSI BASE G13
LAMP CODE FBO32/741/6/TF/ECO
CATEGORY Fluorescent
NOMINAL DIAMETER INCHES 22.5
FINISH Shatter Proof

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700