Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Satco S3155 35MR11/NFL 35W Halogen w/ Sub Minature 2 Pin Base
Availability: Usually ships in 3 to 6 days Stock No:WBB564447
Price: $2.30 ea.(Sold in qty. of 12)
Product Information
35MR11/NFL 35W Halogen w/ Sub Minature 2 Pin Base
Satco Halogen Lamps
Whiter light than incandescent
Excellent lumen maintenance
Longer life than incandescent
More Efficient than Incandescent
Product Specifications
AVG. LIFE HOURS
2000
BRAND
Satco
MANUFACTURERS PART NUMBER
S3155
MAXIMUM OVERALL LENGTH (IN.)
1-1/4
PACKAGE QUANTITY
12
SHAPE
MR11
TYPE
Halogen
VOLTAGE
12V
WATTAGE
35
ANSI BASE
GZ4
FINISH
Clear
ANSI CODE
FTH
PACK TYPE
Box
CATEGORY
Halogen
LAMP CODE
35MR11/NFL
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700