Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Satco S4834 MH400/C/U 400W HID w/ Mogul Base
Availability: Usually ships in 3 to 6 days Stock No:WBB564646
Price: $19.75 ea.(Sold in qty. of 6)
Product Information
MH400/C/U 400W HID w/ Mogul Base
Satco High Intensity Discharge (HID) Lamps
Higher efficacy
All temperatue operation
Extensive range of wattages
Commercial lighting
Product Specifications
AVG. LIFE HOURS
20000
BRAND
Satco
CRI
70
LUMENS
34000
MANUFACTURERS PART NUMBER
S4834
MAXIMUM OVERALL LENGTH (IN.)
8-5/16
PACKAGE QUANTITY
6
SHAPE
ED37
TYPE
HID
WATTAGE
400
ANSI BASE
E39/E40
FINISH
Coated
CATEGORY
HID
LAMP CODE
MH400/C/U
ANSI CODE
M59/E
PACK TYPE
Box
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700