1.888.978.7759
Satco S7206 15par30/50 15w W/ Medium Base -Daylight- Cfl Bulb - Pkg Qty 6

Availability: Usually ships in 3 to 6 days
Item #: WBB565435
$10.90 each
Sold in packages of 6
Price: $65.40

Product Information
15PAR30/50 15W Compact Fluorescent w/ Medium Base -Daylight

Satco Compact Fluorescent Lamps
  • Uses 75% less energy
  • Longer life than incandescent
  • Produces Less Heat
  • Protect the environment
Product Specifications
AVG. LIFE HOURS 10000
BASE Med E-26/Med E-27
BRAND Satco
COLOR RENDER INDEX 82
KELVIN 5000
LIGHT COLOR Daylight
LUMENS 700
MANUFACTURERS PART NUMBER S7206
MAXIMUM OVERALL LENGTH (IN.) 4.61
PACKAGE QUANTITY 6
SHAPE PAR-30
TYPE CFL
WATTAGE 15
ANSI BASE E26/E27
LAMP CODE 15PAR30/50
PACK TYPE Box
CATEGORY Compact Fluorescent

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700