Availability: Usually ships in 3 to 6 days Stock No:WBB565482
Price: $1.43 ea.(Sold in qty. of 50)
Product Information
CFS9W/850 9W Compact Fluorescent w/ G23 Base - Natural Light
Satco Compact Fluorescent Lamps
Uses 75% less energy
Longer life than incandescent
Produces Less Heat
Protect the environment
Product Specifications
AVG. LIFE HOURS
10000
BRAND
Satco
CRI
82
KELVIN
5000
LIGHT COLOR
Natural Light
LUMENS
580
MANUFACTURERS PART NUMBER
S8309
MAXIMUM OVERALL LENGTH (IN.)
6.5
PACKAGE QUANTITY
50
SHAPE
T4
TYPE
CFL
WATTAGE
9
PACK TYPE
Hang Box
CATEGORY
Compact Fluorescent
LAMP CODE
CFS9W/850
ANSI BASE
G23
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700