Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Satco S8903 2.7CANDLE/LED/5000/120V E12 LENS 2.7W LED w/ Candelabra BaseWhite Lens

Satco S8903 2.7CANDLE/LED/5000/120V E12 LENS  2.7W LED w/ Candelabra BaseWhite Lens
Availability: Usually ships in 3 to 6 days
Stock No: WBB565926
Price: $32.95 ea. (Sold in qty. of 6)


Product Information
2.7CANDLE/LED/5000/120V E12 LENS 2.7W LED w/ Candelabra BaseWhite Lens

Mercury-free, emit no IR and UV radiation and are made for long lasting durability. Use for able lamps, wall sconces, chandeliers, accent lighting and general decorative indoor lighting in residential, office, retail, restaurant, school, hospital and hotel/motel locations. Uses 80% less energy. Long life - up to 50,000 hrs. Wattage is 2.7. ANSI base is E12. Voltage is 120. Light color is White Lens. Package quantity is 6.

Product Specifications
AVG. LIFE HOURS 50,000
BRAND Satco
LIGHT COLOR White Lens
MANUFACTURERS PART NUMBER S8903
PACKAGE QUANTITY 6
SHAPE Candle
TYPE LED
VOLTAGE 120V
WATTAGE 2.7
CATEGORY LED
PACK TYPE Box
ANSI BASE E12
FINISH White
LAMP CODE 2.7CANDLE/LED/5000/120V E12 LENS



General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700