Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Mobile Wood General Storage Cabinet, w/Locks, Solid Door, 48"W x 22-1/4"D x 72"H, Maple/Black
Availability: Usually ships in 28 to 31 days Stock No:WBB566571
Price: $959.00
Product Information
Mobile Wood General Storage Cabinet, w/Locks, Solid Door, 48"W x 22-1/4"D x 72"H, Maple/Black
As your needs are diverse, Ironwood mobile storage cabinets offer multiple configurations. From paper and supplies to microscopes and globes, the adjustable shelves and choice of partitions create the right size space for your needs. This portable shelving unit has steel frames on the top and bottom, a durable particleboard core and a scratch-resistant laminate finish. Adjustable shelves accommodate supplies of various sizes. Two of the swivel casters lock to hold the entire cabinet securely in place and support up to 300 pounds of evenly distributed weight. Has lockable doors and is available in two neutral colors to blend with your existing office furniture.
Product Specifications
WIDTH INCHES
48
DEPTH INCHES
22-1/4
HEIGHT INCHES
72
COLOR FINISH
Maple/Black
ADJUSTABLE SHELVES
4
ASSEMBLY
Assembled
BRAND
Ironwood
CONSTRUCTION
Wood
DOOR QUANTITY
2
FIXED SHELVES
1
MANUFACTURERS PART NUMBER
2041-CL-MP/BLK
OPENINGS
5
PACKAGE QUANTITY
1
SERIES
Denali
SHELF CAPACITY LBS
120
STYLE
Solid Door
TYPE
Double Door
WEIGHT LBS
470
WHEEL CONSTRUCTION
Swivel w/ Ball Bearing Race
WHEEL DIAMETER INCHES
5
WHEEL TYPE
Hard Rubber
LIMITED WARRANTY
5 Years
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700