1.888.978.7759
Mobile Wood General Storage Cabinet, Open Front, 48"W x 22-1/4"D x 72"H, Maple/Black

Availability: Usually ships in 28 to 31 days
Item #: WBB566706
List Price: $1,337.00 Save: up to 38%
Price: $825.00

Product Information
Mobile Wood General Storage Cabinet, Open Front, 48"W x 22-1/4"D x 72"H, Maple/Black

As your needs are diverse, Ironwood mobile storage cabinets offer multiple configurations. From paper and supplies to microscopes and globes, the adjustable shelves and choice of partitions create the right size space for your needs. This portable shelving unit has steel frames on the top and bottom, a durable particleboard core and a scratch-resistant laminate finish. Adjustable shelves accommodate supplies of various sizes. Two of the swivel casters lock to hold the entire cabinet securely in place and support up to 300 pounds of evenly distributed weight.

Product Specifications
WIDTH INCHES 48
DEPTH INCHES 22-1/4
HEIGHT INCHES 72
COLOR FINISH Maple/Black
ADJUSTABLE SHELVES 4
ASSEMBLY Assembled
BRAND Ironwood
CONSTRUCTION Wood
DOOR QUANTITY --
FIXED SHELVES 1
MANUFACTURERS PART NUMBER 2041-O-MP/BLK
OPENINGS 5
PACKAGE QUANTITY 1
SERIES Denali
SHELF CAPACITY LBS 120
STYLE Open Front
TYPE --
WEIGHT LBS 405
WHEEL CONSTRUCTION Swivel w/ Ball Bearing Race
WHEEL DIAMETER INCHES 5
WHEEL TYPE Hard Rubber
LIMITED WARRANTY 5 Years

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700