Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Portable Air Conditioner - Spot Cooler - SAC-18 - 6,200 BTU

Portable Air Conditioner - Spot Cooler - SAC-18 -  6,200 BTU
Availability: Usually ships same day
Stock No: WB796000
FREE Shipping
Price: $349.00


Product Information
Global Portable Spot Cooler Air Conditioner

is ideal for industrial cooling in offices, warehouses, workshops, stores and more. 6,200 BTUs operate at less than 50 decibels providing quiet operation in libraries, reception areas and more. Closed rotary highly-efficient compressor and air outlet with duct connector rotates easily to allow airflow direction adjustments. Two operating speeds. Dehumidifier and easily-removable 0.9 gallon water tank provide optimal performance. Safety shutoff system turns power off when water tank reaches 0.8 gallons provides added safety. GFI protected power cord for simple plug-and-use operation. Casters and built-in handles allow for easy mobility. 115V. CE and ETL listed. 1 Year Limited Warranty.This product is not designed to be used in a small closed off space. Unit exhausts hot air.

Click here to view Instruction Manual.

Watch Product Video


Click here to view Instruction Sheet.

Product Specifications
BRAND Global
WIDTH INCHES 18-11/16
DEPTH INCHES 10-3/8
HEIGHT INCHES 24
ASSEMBLY Assembled
CONSTRUCTION Steel / Plastic
BTU COOLING 6,200
REFRIGERANT R407-C
COOLING SQUARE FEET 250
VOLTAGE 115
HERTZ (HZ) 60
WATTS 650
DEHUMIDIFICATION PINTS / HOUR 0.6
POWER CORD LENGTH FEET 5
DECIBELS (DBA) 50
APPROVAL ETL & CSA C22.2 No.117
LIMITED WARRANTY YEARS 1

Photo Gallery
Global Portable Spot Cooler 7,000BTU Global Portable Spot Cooler 7,000BTU Global Portable Spot Cooler 7,000BTU Global Portable Spot Cooler 7,000BTU
Global Portable Spot Cooler 7,000BTU Global Portable Spot Cooler 7,000BTU Global Portable Spot Cooler 7,000BTU Global Portable Spot Cooler 7,000BTU
Global Portable Spot Cooler 7,000BTU Global Portable Spot Cooler 7,000BTU Global Portable Spot Cooler 7,000BTU Global Portable Spot Cooler 7,000BTU
Global Portable Spot Cooler 7,000BTU Global Portable Spot Cooler 7,000BTU Global Portable Spot Cooler 7,000BTU Global Portable Spot Cooler 7,000BTU
Global Portable Spot Cooler 7,000BTU      

Customer Reviews
Avg. Review Rating: 6 Reviews
Reviewed On: May 03, 2013
Reviewed by: Ognyan (Odessa Texas)
Customer Rating :
Good purchase
Very good device, but in smaller rooms is reflected heat which separates the rear portion of the cooler.
Reviewed On: February 15, 2013
Reviewed by: Mike (FLorida)
Customer Rating :
Global spot cooler.
Reviewed On: October 12, 2012
Reviewed by: Peter (California)
Customer Rating :
Just what we needed
A good buy.
Reviewed On: September 01, 2012
Reviewed by: P.C. (L. A.)
Customer Rating :
Blows cold air right at you!
Think of a large fan, but better because instead of blowing room temperature air at you, it's cooled air because it's an air conditioner on wheels. Like the term "space-heater" for heat, it's like a space a/c unit... a personal air conditioner. The duct is adjustable full-circle and can be pointed up or down to cool you off whether sitting/stanting. Powerful!
Reviewed On: August 13, 2012
Reviewed by: Carlene Sumner (Norwich, CT)
Customer Rating :
Not as described
Described as being able to use in a small office. Problem is that it is very noisy and gives off more heat than cooling. Definitely would not recommend this unit for an office situation.
Reviewed On: July 30, 2012
Reviewed by: Christopher Norton (Queensbury NY)
Customer Rating :
Global portable cooler
Works great, used it in many different locations to make a work environment tolerable. Easy to move from place to place and low current draw.


General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700