Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Heavy Duty Bus Smoking Shelter Flat Roof 3-Sided Front Open 5' x 12' Bronze
Availability: Usually ships in 21 to 24 days Stock No:WBB568084
Price: $3,999.00
Product Information
Heavy Duty Bus Smoking Shelter Flat Roof 3-Sided Front Open 5' x 12' Bronze
Aluminum Flat Roof Transit and Smoking Shelters provide protection from the elements for riders, customers, and employees. These easy to assemble structures feature walls of ¼" clear tempered safety glass in an aluminum frame for years of attractive service. Sturdy aluminum frame is tied together by a rugged steel frame and interlocking steel pan system of the flat roof is built to withstand a wind load of 90 mph and live load of 40 psf. Roof drains into a full gutter system to manage moisture. Attractive white finish hardboard ceiling is strong enough to handle optional heat or lighting panels. Adjustable height aluminum boots for easy anchoring to your slab. Custom designs and PE stamp available. Call for more information. Limited Warranty of 1 year.
NOTE : PE Stamped Drawings are available on request. Additional charges and lead times may apply depending on local laws and codes.
Product Specifications
WIDTH INCHES
144
DEPTH INCHES
60
COLOR FINISH
Bronze
ASSEMBLY
Unassembled
BRAND
Austin Mohawk
CONSTRUCTION
Aluminum/Glass
HEIGHT INCHES
83
CAPACITY
6-7 People
STYLE
Flat Roof
TYPE
3-Sided with Front Opening
WEIGHT LBS
1671
SNOW LOAD RATE
40 psf
LIMITED WARRANTY
1 year
WIND LOAD RATE
90 mph
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700