1.888.978.7759
Smart Series Drop In Sink, One Compartment 16L x 14W x 12D Bowl, 18 Gauge

Availability: Usually ships in 28 to 31 days
Item #: WBB568567
List Price: $773.00 Save: up to 49%
Price: $393.95

Product Information
Smart Series Drop-In Sink, One Compartment, 16" Wide X 14", 19 x 19 x 12

Features:

  • Smart Series Drop-In Sink
  • One Compartment
  • 16" Wide X 14" Front-To-Back X 12" Deep Bowl
  • 18 Gauge Stainless Steel
  • (3) 1-1/8" Holes 4" O.C.
  • Basket Drain
Product Specifications
APPLICATION Kitchen
BASIN QUANTITY 1
BASIN WIDTH INCHES (LEFT) 14
BRAND Advance Tabco, Inc.
CONSTRUCTION Stainless Steel
HEIGHT INCHES 12
LENGTH INCHES 19
STEEL GAUGE 18
WIDTH INCHES 19
BASIN DEPTH INCHES 12
BASIN LENGTH INCHES (LEFT) 16
INCLUDES Sink, Drain
COLOR FINISH Stainless Steel
SHAPE Rectangular
FAUCET CENTERS INCHES 4
FAUCET HOLES 3
BASIN DEPTH INCHES (LEFT) 12
MOUNTING TYPE Drop-In
MANUFACTURERS PART NUMBER SS-1-1919-12
DRAIN ROUGH-IN LOCATIONS 3.5" Centered

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700