1.888.978.7759
Regaline 1 Compartment Sink, 18L x28W Bowl, 8 Splash, No Drainboards, 18Ga.

Availability: Usually ships in 21 to 24 days
Item #: WBB568866
List Price: $1,923.00 Save: up to 50%
Price: $962.00

Product Information
Regaline One Compartment Sink - No Drainboard - 18 Gauge

This 27"L x 31"W x 42"H sink is made using 18 gauge TIG-welded stainless steel with gussets welded to a die-embossed reinforcing channel. Tile edge ensures easy installation. One-piece Deep Drawn sink bowl includes integral drainboards with 8" backsplash. Large 3" radius sinkhole. NSF certified.

Product Specifications
BACKSPLASH HEIGHT INCHES 8
BRAND Advance Tabco, Inc.
COMPARTMENT DEPTH INCHES 17
CONSTRUCTION Stainless Steel
DESCRIPTION Regaline
HEIGHT INCHES 42
LENGTH INCHES 27
STAINLESS SERIES 304
STEEL GAUGE 18
STYLE No Drainboards
WIDTH INCHES 31
FAUCET CENTERS INCHES 8
FAUCET HOLES 2
COMPARTMENT WIDTH INCHES 28
COMPARTMENT LENGTH INCHES 18
COMPARTMENT QUANTITY 1
NSF CERTIFIED Yes
COLOR FINISH Silver
DRAIN ROUGH-IN LOCATIONS 3.5" Centered
MANUFACTURERS PART NUMBER 9-61-18

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700