1.888.978.7759
Regaline 2 Compart. Sink, 24L x 24W Bowl, 8H Splash, No Drainboards, 16 Ga.

Availability: Usually ships in 21 to 24 days
Item #: WBB569346
List Price: $3,381.00 Save: up to 49%
Price: $1,722.00

Product Information
Regaline Sink, Two Compartment, 31 x 60 x 42, 16 Gauge

Features:

  • Regaline Sink
  • Two Compartment
  • 24" Front-To-Back X 24" Wide Sink Compartment
  • 12" Deep
  • With 8" High Splash
  • S/S Open Frame Base
  • Side Crossrails
  • 16/304 Stainless Steel
  • Overall 31" F/B X 60" L/R
Product Specifications
BACKSPLASH HEIGHT INCHES 8
BRAND Advance Tabco, Inc.
COMPARTMENT DEPTH INCHES 15
CONSTRUCTION Stainless Steel
DEPTH INCHES 15
DESCRIPTION Regaline
HEIGHT INCHES 42
LENGTH INCHES 60
STAINLESS SERIES 304
STEEL GAUGE 16
STYLE No Drainboards
WIDTH INCHES 31
FAUCET HOLES 2
COMPARTMENT WIDTH INCHES 24
COMPARTMENT LENGTH INCHES 24
DRAINBOARD LENGTH INCHES --
COMPARTMENT QUANTITY 2
DRAIN ROUGH-IN LOCATIONS 3.5" Centered
COLOR FINISH Silver
FAUCET CENTERS INCHES 8
NSF CERTIFIED Yes
MANUFACTURERS PART NUMBER 93-42-48

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700