1.888.978.7759
Bimba-Mead HD Tandem Press HP-600C-G2-T6-S2, 6" Throat & 2" Stroke, 2 Hand Controls

Availability: Usually ships in 10 to 13 days
Item #: WBB571803
Price: $2,591.00

Product Information
Bimba-Mead HD Tandem Press HP-600C-G2-T6-S2, 6" Throat & 2" Stroke, 2 Hand Controls

Pneumatic presses utilize multiple stages to achieve a dramatically increased output force. A standard shop air input (110 PSI) can achieve up to 6057 lbs. Economical air powered presses reduce production costs by automating crimping, heat sealing, bending, forming, pressing, swaging, riveting and burnishing operations. Easy hook-up. Just attach to your shop air supply. No wiring, pumps, or motors needed.

Product Specifications
LENGTH INCHES 18
WIDTH INCHES 11
HEIGHT INCHES 35.4
BRAND Bimba-Mead
MANUFACTURERS PART NUMBER HP-600C-G2-T6-S2
THRUST MULTIPLIER 55 (To determine thrust at other inlet pressure, multiply factor by desired pres
PISTON Solid High Alloy Aluminum
TUBES Aluminum Hard Anodized To 60 RC
MAX. OUTPUT FORCE 6,057 Lbs.
LUBRICATION For Maximum Cylinder Life, Non-Detergent Petroleum Based Oil Is Recommended.
FILTRATION Standard 40 Micron Filter For Maximum Life.
PISTON ROD High Tensile Ground And Polished Hard Chrome Plated Steel
TEMP RANGE -40° F to +250° F
MAX. AIR PRESSURE 110psi

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700