Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Cylinder: Heavy-Duty 1-1/2" Bore w/ 5" Stroke
Availability: Usually ships in 5 to 8 days Stock No:WBB571971
Price: $140.95
Product Information
Cylinder: Heavy-Duty 1-1/2" Bore w/ 5" Stroke
Cylinders for Abusive Conditions Combining NFPA dimensional interchangeability and high quality components, the HD1 Series offers excellent performance and long service life, even in the most severe of conditions. External Bearing Ensures Smooth MotionHD1 cylinders are fitted with a heavy-duty external rod bearing in the rod end head. Teflon-impregnated and hardcoat anodized, this bearing ensures smooth rod motion while maintaining rod rigidity and stability. The entire rod gland and bearing may be quickly removed and replaced without disassembling the cylinder.
Product Specifications
MANUFACTURERS PART NUMBER
HD1-150X5-FB-MP
BORE INCHES
1-1/2
WIDTH INCHES
2
TUBES
Aluminum Hard Anodized To 60 Rc (16 RMS Finish)
THRUST PUSHING FORCE OF CYLINDER
177
THRUST MULTIPLIER TO DETERMINE CY
1.77
TEMPERATURE RANGE
-40 to +250° F
STROKE INCHES
5
ROD
High Tensile Ground And Polished Hard Chrome Plated Steel
PISTON
Solid High Alloy Aluminum And Fitted With A PTFE Wear Band
MAX. OPERATING OIL PRESSURE
1000
MAX. OPERATING AIR PRESSURE
250
LUBRICATION
For Maximum Cylinder Life, Non-Detergent Petroleum Based Oil Is Recommended.
LENGTH INCHES
2
HEIGHT INCHES
10.38
FILTRATION
Not Essential, But A Standard 40 Micron Filter Placed Upstream Will Prolong Seal
BRAND
Mead Fluid Dynamics
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700