Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Air Press: 1-3/4 Ton Pneumatic Arbor Press w/ 6" Bore X 4" Stroke Cylinder Mounted
Availability: Usually ships in 10 to 13 days Stock No:WBB572025
Price: $1,305.00
Product Information
Air Press: 1-3/4 Ton Pneumatic Arbor Press w/ 6" Bore X 4" Stroke Cylinder Mounted
Economical air powered presses reduce production costs by automating crimping, heat sealing, bending, forming, pressing, swaging, riveting and burnishing operations. Easy hook-up. Just attach to your shop air supply. No wiring, pumps, or motors needed.
Product Specifications
LENGTH INCHES
19.5
WIDTH INCHES
8
HEIGHT INCHES
28
BRAND
Mead Fluid Dynamics
MANUFACTURERS PART NUMBER
AP-600PX4
SIZE
1-3/4 Ton
TYPE
Arbor Press
CYLINDER TYPE
Tie Rod
TABLE DIMENSIONS
8 in X 8 In
PISTON
Solid High Alloy Aluminum
PISTON ROD
High Tensile Ground And Polished Hard Chrome Plated Steel
PLATE CONSTRUCTION
Steel
CYLINDER BORE INCHES
6
STROKE LENGTH INCHES
4 in
THRUST AT 100 PSI
2827 Lbs
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700