Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Reese Towpower® Pilot® Brake Control - 1 To 3 Axle Trailers
Availability: Usually ships in 2 to 5 days Stock No:WBB573039
Price: $45.95
Product Information
Reese Tow Power® PILOT® Brake Control - 1 to 3 Axle Trailers
Features:
Brake Control Pilot Digital
Large Easy To Read Dual Digital Display Shows: Properly Wired Control
Voltage Output To Brakes (Vs. A Percentage Output) - Connection To Trailer
Microprocessor Allows Control To Be Mounted Upside Down And Still Have A
Readable Display
Protection Against Short Circuit And Loss Of Ground
Standard Mounting Bracket Included With Optional Ball Mount Available
For Use On Any 12 Volt Negative Ground System
Timed Activation
For 1 To 3 Axles
Product Specifications
BRAND
Reese Towpower
COLOR FINISH
Black
CONSTRUCTION
Electronics/Wire
HEIGHT INCHES
6-3/4
LENGTH INCHES
3-1/4
WIDTH INCHES
3-7/8
PACKAGE QUANTITY
1
STYLE
1 to 3 Axle Trailer
TYPE
Brake Control
WEIGHT LBS
3/4
MANUFACTURERS PART NUMBER
74378
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700