1.888.978.7759
Ice Buster Walk Behind Salt Spreader - 3021309

Availability: Usually ships same day.
Item #: WB640189
Price: $188.95

Product Information
ICE BUSTER WALK BEHIND SALT SPREADER

Ice Buster salt spreader has an all-welded steel frame and large 1.5 cu. ft. polymer hopper with screen that helps prevent material jamming. Ice Buster has 100 lb. capacity and features large 13" diameter pneumatic tires that make pushing through slush and ice easy. Comfort grip handle has a large flow regulator for ease-of-use. Heavy-duty gearbox for long life. Zinc-plated steel axle, agitator shaft and linkage offer reliable corrosion resistance that withstands extreme temperatures. Salt spreader has a 3-flap adjustable poly deflector that controls spread pattern, and a rear deflector protects operator's feet. Includes plastic rain cover to protect contents from the elements. Blue color finish. Easy assembly.

Watch Product Video


Product Specifications
LENGTH INCHES 30
WIDTH INCHES 23
HEIGHT INCHES 36
CAPACITY LBS 100
CAPACITY 1.5 Cu. Ft.
COLOR FINISH Blue
ASSEMBLY Unassembled
BRAND Ice Buster
CONSTRUCTION Plastic Hopper/Steel Frame
GIFT ITEM Yes
MANUFACTURERS PART NUMBER IB100B
STYLE Adjustable Spread Radius 3' to 30'
TYPE Walk Behind Spreader
WEIGHT LBS 42

Photo Gallery
Ice Buster Walk Behind Salt Spreader Ice Buster Walk Behind Salt Spreader Ice Buster Walk Behind Salt Spreader Ice Buster Walk Behind Salt Spreader
Ice Buster Walk Behind Salt Spreader Ice Buster Walk Behind Salt Spreader Ice Buster Walk Behind Salt Spreader Ice Buster Walk Behind Salt Spreader
Ice Buster Walk Behind Salt Spreader Ice Buster Walk Behind Salt Spreader Ice Buster Walk Behind Salt Spreader Ice Buster Walk Behind Salt Spreader
Ice Buster Walk Behind Salt Spreader Ice Buster Walk Behind Salt Spreader Ice Buster Walk Behind Salt Spreader Ice Buster Walk Behind Salt Spreader
Ice Buster Walk Behind Salt Spreader Ice Buster Walk Behind Salt Spreader Ice Buster Walk Behind Salt Spreader

Customer Reviews
Avg. Review Rating: 10 reviews
Reviewed On: December 05, 2014
Reviewed by: DAVE (EAST SYRACUSE, NY)
Customer Rating:
salt spreader
well built. looking forward to years of service
Reviewed On: June 17, 2014
Reviewed by: Deana (Norman, ok)
Customer Rating:
Ice Spreader
Does a good job spreading ice and keeping the top covered so it doesn't clump.
Reviewed On: April 11, 2014
Reviewed by: RUSSELL (GRAND ISLAND,NE)
Customer Rating:
ice busterwalk behind salt spreader
vey satisfied thank you
Reviewed On: February 26, 2014
Reviewed by: STEVEN (BOSTON, MA)
Customer Rating:
Did not last long
We saved a few bucks by purchasing these, they lasted through Dec and most of Jan. They are not the best quality but they may work great for small operations. Not recommended for major snow removal companies.
Reviewed On: February 06, 2014
Reviewed by: KEITH (ROCHESTER,MI)
Customer Rating:
BUILDING MANAGER First Congregational Church UCC
GREAT ....
Reviewed On: January 29, 2014
Reviewed by: Mike (WAUCONDA,IL)
Customer Rating:
Salt spreader
Great product, performs perfect and is heavy built.
Reviewed On: January 24, 2014
Reviewed by: GARY (MIDLOTHIAN,TX)
Customer Rating:
purchased products
Products were delivered on time and complete.
Reviewed On: January 16, 2014
Reviewed by: Damian (NEW ALBANY,IN)
Customer Rating:
ICE BUSTER
We have purchased >6 of these units in the past and I feel like these new ones have gone thrue and cost of material control process because these feel to be lighter weight such as thinner steal and also the handles have a slight twist in them because the holes pressed from manufacturing are not square. AND, the axle sprocket feels and sounds like it is going to lock up when in motion. The two pieces seem to be spaced apart a little differently. I purchased Ice buster because the last group of them lasted maybe 2 seasons and that is not bad for washing after use. I feel the gears will lock up on these new ones before I have corrosion issues. I gave 3 stars for the Price I paid.
Reviewed On: January 16, 2014
Reviewed by: web-guest-jWCNhgG4f4xFjZ3VyRMvhLQdF (ADA,MI)
Customer Rating:
Salt spreader
Very pleased with spreader does exactly what was needed.
Reviewed On: December 24, 2013
Reviewed by: mary (EAST HARTFORD,CT)
Customer Rating:
Excellent spreader!
Purchased for city sidewalks that are shaded by condo building and constantly thaw and refreeze. Very sturdy, works great, much more even distribution of the ice melt. Walks seemed to stay clear longer. I ordered and it was here within 24 hours. Wow! I have already recommended to others.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700