Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Sunforce 50048 60 Watt Solar Back up Kit

Sunforce 50048 60 Watt Solar Back up Kit
Availability: Usually ships in 14 to 17 days
Stock No: WBB576696
Price: $259.95


Product Information
Sunforce 50048 60 Watt Solar Back-up kit:

Features:

  • Excellent for Cabins, Remote Power,Backup Power,
  • 12 Volt Battery Charging, RV's & Boats
  • Maintenance Free / Easy Installation
  • Works in All Weather Conditions
  • Built-in Blocking Diode Protects Battery Discharge at Night
  • Made of Durable ABS Plastic with an Amorphous Solar Cell
  • Temperature Range: -40° to 176° F

Includes:

  • 4 x 15 Watt Amorphous Solar Panels
  • 7 amp controller & 200 watt inverter
  • Plastic PVC Frame for mounting panels
  • 12V DC Plug, Alligator Battery Clamps, Mounting screws & extra wiring
  • 4 in 1 wire connector so that all 4 panels can be wired together in an easy fashion
Watch Product Video


Product Specifications
COLOR Black
BRAND Sunforce
APPROVAL CE
VOLTAGE 12V
WEIGHT 63.4 lbs
HEIGHT 16.4"
WIDTH 13"
LENGTH 41"
CONSTRUCTION Glass/Plastic



General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700