Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Coleman 58050 55 Watt Solar Generator Kit
Availability: Usually ships in 14 to 17 days Stock No:WBB576697
Price: $257.95
Product Information
Coleman 55-Watt Solar Charging Kit #58050:
Kit for Power Failures and natural disasters
Reduce your electricity consumption
Works with 12Volt and 110Volt Appliances
55 Watts of clean and Renewable Energy
No Tools required
Portable and easy set up
Weatherproof
Shatterproof tempered glass
Maintenance Free
Works in all Daylight conditions
Great for Remote and Back Up Power
Always be prepared for Power Failures
Temperature Range: -40° to 176° F
Product Specifications
BRAND
Coleman
COLOR
Black
APPROVAL
CE
VOLTAGE
12
CONSTRUCTION
Metal/Glass
HEIGHT
16
WIDTH
11.5
LENGTH
45.5
WEIGHT
46.7
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700