1.888.978.7759
American Dryer® GLOBAL® GX Series 208-240V Automatic Hand Dryer - White ABS - GX3

Availability: Usually ships in 2 to 5 days
Item #: WBB576723
List Price: $250.00 Save: up to 36%
Price: $159.95

Product Information
American Dryer® GLOBAL® GX Series 208-240V Automatic Hand Dryer - White ABS

Global® GX Series Hand Dryers offer quiet, dependable, maintenance free operation. The automatic, microprocessor controlled infrared sensor turns dryer on when hands are under outlet for up to 80 seconds. Heating element is constructed of NiChrome resistance wire with automatic resetting thermostat. Features a permanently lubricated, maintenance free, brushless induction motor with automatic resetting thermal protector. Tamper resistant screws secure cover to base. Air intake vents are shielded for additional safety. 208-240 volts, 6 amps, 1500 watts, 50/60 hertz. White ABS.

Product Specifications
WIDTH INCHES 10-1/8
DEPTH INCHES 5-5/8
HEIGHT INCHES 9-3/8
COLOR FINISH White
AMPS 6
BRAND American Dryer
CFM 130
CONSTRUCTION Plastic
DESCRIPTION Global GX
HORSEPOWER 1/12
MANUFACTURERS PART NUMBER GX3
MOUNT TYPE Surface Mounted
STYLE Economy
TYPE Automatic
VOLTAGE 208-240
WATTAGE 1500
WEIGHT LBS 8
DECIBELS 63
ACTIVATION Automatic
HERTZ 50/60

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700