Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Work Table, 30"D Top W/Turned Up Edge At Rear, 84"W, W/Adjustable Undershelf, S/S Frame

Work Table, 30"D Top W/Turned Up Edge At Rear, 84"W, W/Adjustable Undershelf, S/S Frame
Availability: Usually ships in 7 to 10 days
Stock No: WBB579804
Price: $792.00


Product Information
Work Table, 30" Depth Top, 24" Width, S/S Legs, Side/Rear S/S Crossrails, 16 Gauge

Features:

  • Work Table
  • 30" Wide Top With Turned Up Edge At Rear
  • 84" Long
  • With Adjustable Undershelf
  • S/S Frame & Shelf
  • 16 Gauge
  • Type 304 Stainless Steel Top
  • 1-1/2" Rear Splash
  • S/S Bullet Feet
Product Specifications
WIDTH INCHES 84
DEPTH INCHES 30
HEIGHT INCHES 35-1/2
CAPACITY 350
BRAND Advance Tabco, Inc.
CONSTRUCTION Stainless Steel
PACKAGE QUANTITY 1
BACK SPLASH 1.5
DIAMETER INCHES 30 x 84 x 37
STAINLESS SERIES 16 Gauge
TOP SERIES 304
UNDERSHELVES 84X30
COLOR Silver
LEGS No



General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700