1.888.978.7759
Carol 03327.63.04 25' Safety Orange ® Extension Cord, 16awg 10a/125v - Pkg Qty 24

Availability: Usually ships in 2 to 5 days
Item #: WBB583372
$14.50 each
Sold in packages of 24
Price: $348.00

Product Information
25' Safety Orange ® Extension Cord, 16AWG 10A/125V - Orange

  • 3-Conductor Grounded
  • Type SJTW
  • -40°C to 60°C
  • 300 Volts
  • Indoor/Outdoor Use
Product Specifications
HEIGHT INCHES 10.1
AMPS 10
BRAND Carol
CONSTRUCTION Premium-Grade, Color-Coded PVC
MANUFACTURER PART NUMBER 03327.63.04
RECEPTACLES 1
PACKAGE QUANTITY 24
COLOR Orange
WATTAGE 1,250
CONDUCTORS 16 AWG Stranded Bare Copper Per ASTM B-174
WIDTH INCHES 14.1
APPLICATION General Use Indoor/Outdoor Cord, Vacuum Cleaners, Floor Polishers, Sanders, Othe
NUMBER OF CONDUCTORS 3
JACKET PVC
JACKET VOLTAGE RATING 300
REGULATORY APPROVALS UL Listed, OSHA Acceptable
CORD LENGTH FEET 25
GAUGE 16
VOLTAGE RATING 125
COUNTRY OF ORIGIN Made in the USA
JACKET TEMPERATURE -40°C to 60°C
NEMA CONFIGURATION 5-15P/5-15R
AWG SIZE 16

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700