Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Carol 44623.61.05 25' Powr-Reel /#8482; with 3 Outlets, 16AWG 10A/125V - Yellow
Availability: Usually ships in 2 to 5 days Stock No:WBB583408
Price: $99.95 ea.(Sold in qty. of 4)
Product Information
25' Powr-Reel ™ with 3 Outlets, 16AWG 10A/125V - Yellow
3-Conductor Grounded
Type SJO
90°C
300 Volts
Tangle-Proof® Instant Cord Storage
Sturdy Metal Reel Case
Rubber Cord
3 Grounded Outlets
Cord Locks In Place; Pull On Cord To Engage Retractable Reel
Product Specifications
LENGTH INCHES
9.8
HEIGHT INCHES
23.1
AMPS
10
BRAND
Carol Brand
CONSTRUCTION
Premium-grade, color-coded 90°C EPDM
MANUFACTURERS PART NUMBER
44623.61.05
PACKAGE QUANTITY
4
WATTAGE
1,250
COLOR
Yellow
REGULATORY APPROVALS
UL Listed, OSHA Acceptable
VOLTAGE
125
CORD LENGTH FEET
25
CONDUCTORS
16 AWG Stranded Bare Copper Per ASTM B-174
WIDTH INCHES
15.2
APPLICATION
Shop Tools
NUMBER OF CONDUCTORS
3
JACKET
CPE
JACKET VOLTAGE RATING
300
AWG SIZE
16
COUNTRY OF ORIGIN
Made in the USA
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700