Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Carol 02050.70.10 8' SPT-1 Power Supply Replacement Cord, 18AWG 10A/125V - Gray
Availability: Usually ships in 2 to 5 days Stock No:WBB583441
Price: $2.67 ea.(Sold in qty. of 50)
Product Information
8' SPT-1 Power Supply Replacement Cord, 18AWG 10A/125V - Gray
3-Conductor Grounded
Type SPT1
60°C
300 Volts
Conductor stripped 5/8"
Free End Slit 1-1/2"
Product Specifications
LENGTH INCHES
11.1
HEIGHT INCHES
6
COLOR FINISH
Gray
AMPS
10
BRAND
Carol Brand
CONSTRUCTION
Premium-Grade, Color-Coded PVC
GAUGE
18
MANUFACTURERS PART NUMBER
02050.70.10
PACKAGE QUANTITY
50
CORD TYPE
SPT-1
PLUG CONFIGURATION
Straight
NUMBER OF CONDUCTORS
3
JACKET
PVC
NEMA CONFIGURATION
5-15P
AWG SIZE
18
APPLICATION
For Replacement Use
WIDTH INCHES
15.4
CONDUCTORS
18 AWG Stranded Bare Copper Per ASTM B-174
WATTAGE
1,250
COLOR
Gray
REGULATORY APPROVALS
UL Listed
VOLTAGE
125
CORD LENGTH FEET
8
OUTLETS
--
COUNTRY OF ORIGIN
Made in the USA
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700