1.888.978.7759
68" ADA Rectangular Picnic Table, Polished White Top, Tan River Rock Leg

Availability: Usually ships in 14 to 17 days
Item #: WBB583579
Qty Price
1-2 $827.00 ea.
3+ $785.00 ea.

Product Information
68" ADA Rectangular Picnic Table, Polished White Top, Tan River Rock Leg

The concrete tables offer a rectangular shape in three lengths (38 inches, 58 inches and 68 inches, respectively). All three lengths are 57 inches wide, including the built-in seating. These concrete tables complement their natural surroundings with earth tone colors and have polished white cement seats and tabletops that bolt together to form one solid unit. As a park table or a picnic table, this durable design features a recessed leg angle that allows plenty of leg room for ease of entering the table. These tables have a variety of outdoor applications, both residential and commercial. This table is 68 inches long, with an overhang at one end, making it handicap accessible for a wheelchair.

Product Specifications
LENGTH INCHES 68
WIDTH INCHES 57
HEIGHT INCHES 33
COLOR FINISH White
BRAND Bohlmann™
CONSTRUCTION Concrete
DESCRIPTION 68" Rectangular Picnic Table (ADA)
FRAME COLOR Tan
FRAME CONSTRUCTION Concrete
MANUFACTURERS PART NUMBER PT-68
TABLE LENGTH INCHES 68
TABLE WIDTH INCHES 26-1/2
TYPE Concrete Picnic Table
WEIGHT LBS 900
STYLE ADA Table
SHAPE Rectangular
MOUNT TYPE Surface

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700