1.888.978.7759
72" Commercial Concrete Bench, Polished Gray Limestone Top, Tan River Rock Leg

Availability: Usually ships in 14 to 17 days
Item #: WBB583592
qty Price
1-2 $572.00 ea.
3+ $543.00 ea.

Product Information
72" Commercial Concrete Bench, Polished Gray Limestone Top, Tan River Rock Leg

Bohlmann offers a complete line of durable, naturally beautiful, pre-cast concrete benches for all your outdoor seating needs. The pre-cast concrete construction makes them easy to clean and virtually maintenance free. This concrete bench has decorative grooves that give the effect of heavy wood slats. With an angled seat and backrest, this seating comfortably fits the body's contour. This style is especially popular as a park bench and as an attractive site furnishing in commercial and residential developments.

Product Specifications
LENGTH INCHES 72
WIDTH INCHES 24
HEIGHT INCHES 31
COLOR FINISH Gray
BRAND Bohlmann™
CONSTRUCTION Concrete
DESCRIPTION 72" Commercial Concrete Bench
FRAME COLOR Tan
FRAME CONSTRUCTION Concrete
MANUFACTURERS PART NUMBER BB-72GC
SEAT LENGTH INCHES 72
SEAT WIDTH INCHES 11-1/2
SEAT HEIGHT INCHES 17
TYPE Backed Bench
WEIGHT LBS 550
STYLE Backed Bench
MOUNT TYPE Surface

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700