1.888.978.7759
58" Residential Flat Concrete Bench, Polished White Top, Red Quartzite Leg

Availability: Usually ships in 14 to 17 days
Item #: WBB583615
Qty Price
1-2 $236.95 ea.
3+ $224.95 ea.

Product Information
58" Residential Flat Concrete Bench, Polished White Top, Red Quartzite Leg

Bohlmann offers a complete line of durable, naturally beautiful, pre-cast concrete benches for all your outdoor seating needs. The pre-cast concrete construction makes them easy to clean and virtually maintenance free. This is a backless concrete bench, offering a low, 17-inch profile. The depth is 11 inches, making it suitable for areas where space is at a premium.

Product Specifications
LENGTH INCHES 58
WIDTH INCHES 11
HEIGHT INCHES 17
COLOR FINISH White
BRAND Bohlmann™
CONSTRUCTION Concrete
DESCRIPTION 58" Residential Flat Concrete Bench
FRAME COLOR Red
FRAME CONSTRUCTION Concrete
MANUFACTURERS PART NUMBER B-58
SEAT LENGTH INCHES 58
SEAT WIDTH INCHES 11
SEAT HEIGHT INCHES 17
TYPE Concrete Bench
WEIGHT LBS 150
STYLE Flat Bench
MOUNT TYPE Surface

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700