1.888.978.7759
40" Octagon Picnic Table, Polished Red Quartzite Top, Tan River Rock Leg

Availability: Usually ships in 14 to 17 days
Item #: WBB583688
qty Price
1-2 $960.00 ea.
3+ $912.00 ea.

Product Information
40" Octagon Picnic Table, Polished Red Quartzite Top, Tan River Rock Leg

This octagon table will seat up to eight people. The four-leg base gives balance and style. Legs centered under seat allow plenty of leg room for easy access. The concrete table tops, seats and legs are reinforced with specially designed steel truss frames. All edges and corners are beveled for safety and to resist chipping. The diameter of the tabletop is 40 inches and the total diameter, with built-in seating, is 69 inches. The height of our octagon table is 29 inches.

Product Specifications
LENGTH INCHES 69
WIDTH INCHES 69
HEIGHT INCHES 29
COLOR FINISH Red
BRAND Bohlmann™
CONSTRUCTION Concrete
DESCRIPTION 40" Octagon Picnic Table
FRAME COLOR Tan
FRAME CONSTRUCTION Concrete
MANUFACTURERS PART NUMBER OPT-40
TABLE LENGTH INCHES 40
TABLE WIDTH INCHES 40
TYPE Concrete Picnic Table
WEIGHT LBS 1000
STYLE Standard
SHAPE Octagon
MOUNT TYPE Surface

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700