Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
All Steel Bookcase 3 Openings 36" W x 12" D x 42" H Black
Availability: Usually ships same day Stock No:WB277440BK
Quantity Discount
QTY
Price
1-2
$149.95 ea.
3+
$139.00 ea.
Product Information
All Steel Bookcase 3 Openings 36"W x 12"D x 42"H Black
The All Steel Bookcases offer the ultimate in flexibility and value. Heavy gauge steel, double wall bookcase is built for long lasting strength and durability. Shelves adjust easily in 1-1/4" increments without removing or adjusting other shelves. Durable powder coat finish. Steel book shelves measure 36"W x 12"D. Weight capacity per shelf is 90 lbs. This unit comes with 3 dividers. Easy Assembly.
Product Specifications
WIDTH INCHES
36
DEPTH INCHES
12
HEIGHT INCHES
42
COLOR FINISH
Black
BRAND
Paramount®
CONSTRUCTION
Steel
MODEL
277440BK
OPENINGS
3
SHELF CAPACITY LBS
90
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700