1.888.978.7759
Plywood Folding Table 60" Dia. Round

Availability: Usually ships same day.
Item #: WB277447
qty Price
1-4 $159.95 ea.
5+ $119.95 ea.

Product Information
Save 25% on 5 Units or More!

Heavy duty Plywood Folding Banquet Tables
Ideal for banquet halls, hotels and more.

Heavy duty Plywood Folding Banquet Tables with solid plywood core table top construction is completely sealed with UV protective coating to enhance durability. 3/4" thick top with reinforced vinyl T-molding protect table edges & corners. Two solid wood reinforcement bars are mounted to prevent warping & support heavy loads. Heavy gauge 1" diameter steel leg construction with safety lock is built for commercial use. High impact plastic leg glides keep floors scratch-free. Easy to fold into 2-3/4" thick for storage and to carry. 30"H. Assembled. 3 years limited warranty.

Product Specifications
LENGTH INCHES 60
WIDTH INCHES 60
HEIGHT INCHES 30
COLOR FINISH Natural
ASSEMBLY Unassembled
BRAND Paramount™
SURFACE Acrylic
FRAME COLOR Black
FRAME CONSTRUCTION Steel
MODEL 277447
PACKAGE QUANTITY 1
TOP CONSTRUCTION Plywood
SHAPE Round
LIMITED WARRANTY 3 Years
LEG TYPE Fixed

Photo Gallery
60 Inch Round Plywood Table 60 Inch Round Plywood Table 60 Inch Round Plywood Table 60 Inch Round Plywood Table
60 Inch Round Plywood Table 60 Inch Round Plywood Table 60 Inch Round Plywood Table 60 Inch Round Plywood Table
60 Inch Round Plywood Table 60 Inch Round Plywood Table 60 Inch Round Plywood Table 60 Inch Round Plywood Table

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: January 08, 2014
Reviewed by: AL (DEER PARK,NY)
Customer Rating:
WB277447 60" Round Folding Table
Cross bars on leg supports on 2 sides restrict ability to sit close enough to the table
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700