1.888.978.7759
Sanispray® Washfountain, Semi-Circular, 39"W, 4-User, Individual Hand Operated, Powder Soap

Availability: Usually ships in 15 to 18 days
Item #: WBB586079
Price: $2,485.00

Product Information
Intersan Washfountain, Semi-Circular, 39" Wide, 4-User, Individual Hand Operated, Powdered Soap

Sanispray IF washfountains are individual controlled by a foot pushbutton. The units are available with no soap, powdered soap, or liquid soap options. Includes a thermostatic mixing valve and The flow rate is 0.5 gpm per user. An extra high pedestal (-EH) is available so adults won't have to bend their back.

Product Specifications
BRAND Intersan Mfg
CONSTRUCTION Stainless/Steel
DEPTH INCHES 31
HEIGHT INCHES 32-1/2
NUMBER OF STATIONS 4
OVERALL HEIGHT INCHES 49-1/2
SUPPLY CONNECTION 2 x 1/2"
TYPE Powdered Soap
WEIGHT LBS 171
WIDTH INCHES 39
ACTIVATION Individual Hand
ANTIMICROBIAL No
BASIN DEPTH INCHES 8-3/4
SHAPE Semi Circular
DRAIN CONNECTION INCHES 2
ADA COMPLIANT No
PSI 20 - 100
MANUFACTURERS PART NUMBER IH4SM2P
COLOR FINISH Stainless/Black Powder Coated Steel
GALLONS PER MINUTE 0.5 Per User

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700