1.888.978.7759
Leeson Motors 3-Phase Brake Motor 1HP, 1745RPM, 143, TEFC, 208-230/460V, 60HZ, 40C, 1.15SF, Rigid C

Availability: Usually ships in 30 to 33 days
Item #: WBB587323
List Price: $1,153.00 Save: up to 38%
Price: $713.00

Product Information
Our three-phase, 208-230/460 Volt, ODP and TEFC motors are ideally suited for use on conveyors, machine tools, door operators, speed reducers, cranes and other industrial machinery requiring quick stop and/or holding torque. They feature Stearns 56,000 and 87,000 series brakes and either a drive-end C-Face or non C-Face endshield. Brakes are fail-safe and are spring set type. Load is stopped automatically when power is removed and they feature a power off manual release for convenience or in case of a power failure. , NEMA Design B performance, premium Class F insulation, durable steel frame construction, UL recognized component listing and CSA certification. Made in U.S.A.

Product Specifications
HORSEPOWER 1
ENCLOSURE TEFC
FRAME 143
BRAND Leeson
MOUNTING C-Face Rigid
MOTOR RPM 60Hz 1745
RPM 1745
PHASE 3
VOLTAGE 208-230/460
NAMEPLATE AMPS --
HERTZ 60
CONSTRUCTION Rolled Steel
AMBIENT TEMP C 40C
MANUFACTURERS PART NUMBER G121557.00
APPLICATIONS Dairies, Beverage Plants, Food Processing, Slaughter Houses, Bakeries, Pharmaceu
is_motor Yes

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700