Availability: Usually ships in 28 to 31 days Stock No:WBB587335
Price: $219.95
Product Information
BOAT HOIST MOTORS
Our Electra Gear line of Boat Hoist Duty motors provide customized features that are needed to support the Boat Hoist Industry.
Features Include:
Stainless Steel frame, base, capacitor case and conduit box cover
15 Minute Duty Cycle
Drain Holes located at 6:00 position
TENV enclosure
Die Cast Aluminum endbells
Capacitor case located at 12:00
115/230 Volt - 1.15 S.F.
UL and CSA listed
Product Specifications
HORSEPOWER
3/4
FRAME
56C
BRAND
Leeson
MOUNTING
C-Face
RPM
1800
PHASE
1
VOLTAGE
115/230
HERTZ
60
AMBIENT TEMP C
40C
ENCLOSURE TYPE
TENV
CATALOG NO.
6439191261
APPLICATIONS
Pumps, Blowers, Valves, Petro Chemical, Paint Booths
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700